Shop All Voice & Data Jacks
Monoprice
Datacom Jack, Cat5, Tooless, Blue
Mfr # 313
Zoro # G4470042
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT5e
- Material Plastic
- Color Blue
- For Use With Keystone Wallplate and Network Racks
Product Information
- Brand Monoprice
- MFR # 313
- Zoro # G4470042
- UPC # 844660003137
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Height | 0.81 in |
Width | 0.68 in |
Depth | 1.31 in |
Overall Width | 5/8 in |
Overall Height | 3/4 in |
Overall Depth | 1 1/4 in |
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | CAT5e |
Material | Plastic |
Color | Blue |
For Use With | Keystone Wallplate and Network Racks |
Number of Ports | 1 |
Termination Type | Tool-Less |
Compatible Connector Type | RJ45 |
Compatible Cable Performance Category | 5e |
Description
Keystone Jack, Termination Type Tool-Less, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color Blue, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 1/4 in, Overall Height 3/4 in, Overall Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31234SB0)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (LL27)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (BRY5262BLKWR)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-SP)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Red (5375)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- MONOPRICE A/V Wallplate, HDMI(F/F), Coupler, Ivy (6853)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Green (5372)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- POWER GEAR Power Gear Telephone Duplex Adapter, RJ14, RJ11, White, 76191 (76191)
- Monoprice Voice & Data Jacks