Shop All Voice & Data Jacks
Monoprice
Datacom Jack, Cat5, Punch Down, Green
Mfr # 5372
Zoro # G4470112
$3.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT5e
- Material Plastic
- Color Green
- For Use With Keystone Wallplate and Network Racks
Product Information
- Brand Monoprice
- MFR # 5372
- Zoro # G4470112
- UPC # 844660053729
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Width | 1.25 in |
Height | 0.75 in |
Depth | 1.5 in |
Overall Height | 3/4 in |
Overall Width | 1 1/4 in |
Overall Depth | 1 1/2 in |
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | CAT5e |
Material | Plastic |
Color | Green |
For Use With | Keystone Wallplate and Network Racks |
Termination Type | Punch-Down |
Number of Ports | 1 |
Compatible Cable Performance Category | 5e |
Compatible Connector Type | RJ45 |
Description
Keystone Jack, Termination Type Punch-Down, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color Green, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 1/2 in, Overall Height 3/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C (9070T200D37)
- GOGREEN GoGreen Power, 12/3 50' 3-Outlet Heavy Duty Extension Cord, GG-15250, Lighted End (GG-15250)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (127)
- MONOPRICE Datacom Jack, Cat5, Tooless, Beige (1075)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Beige (5381)
- MONOPRICE Datacom Jack, RJ11/RJ12, 90, White (7296)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Red (5383)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Black (5370)
- HUBBELL PREMISE WIRING Jack, Orange, Voice, RJ25 (HXJUOR)
- Monoprice Voice & Data Jacks