Shop All Voice & Data Jacks
Monoprice
Datacom Jack, Cat5, Punch Down, Black
Mfr # 5370
Zoro # G4470094
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT5e
- Material Plastic
- Color Black
- For Use With Keystone Wallplate and Network Racks
Product Information
- Brand Monoprice
- MFR # 5370
- Zoro # G4470094
- UPC # 844660053705
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Height | 0.75 in |
Depth | 1.5 in |
Width | 1.25 in |
Overall Height | 3/4 in |
Overall Width | 1 1/4 in |
Overall Depth | 1 1/2 in |
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | CAT5e |
Material | Plastic |
Color | Black |
For Use With | Keystone Wallplate and Network Racks |
Number of Ports | 1 |
Termination Type | Punch-Down |
Compatible Cable Performance Category | 5e |
Compatible Connector Type | RJ45 |
Description
Keystone Jack, Termination Type Punch-Down, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 1/2 in, Overall Height 3/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (KA2U)
- BEA Wave to Open Touchless Switch (10MS31J-B)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 25 ft. (2315)
- RAYPAK 600003 Thermocouple-36 30Mv (600003)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- MONOPRICE Datacom Jack, Cat5, Tooless, Beige (1075)
- MONOPRICE Datacom Jack, RJ11/RJ12, Tooless, White (7288)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Orange (5382)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- ALLEN TEL Modular Surface Jack, 4-Conductor, Ivory (AT468-4)
- Monoprice Voice & Data Jacks