Shop All Voice & Data Jacks
Monoprice
Datacom Jack, Cat5, Punch Down, Beige
Mfr # 5373
Zoro # G4470121
original price:
$4.48
42% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT5e
- Material Plastic
- Color Beige
- For Use With Keystone Wallplate and Network Racks
Product Information
- Brand Monoprice
- MFR # 5373
- Zoro # G4470121
- UPC # 844660053736
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Height | 0.75 in |
Depth | 1.5 in |
Width | 1.25 in |
Overall Height | 22 3/8 mm |
Overall Width | 32 1/2 mm |
Overall Depth | 27 mm |
Details
Description
Keystone Jack, Termination Type Punch-Down, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color Beige, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 27 mm, Overall Height 22 3/8 mm, Overall Width 32 1/2 mm, Standards UL 94 V-0, UL 94 V-2, UL 94-HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- ALLEN TEL Super B Wire Connectors, Blue, GBCONN-S1000, PK 1000 (GBCONN-S1000)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, White (XB5AW31G5)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Green (5372)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- MONOPRICE A/V Wallplate, F Type, White (6542)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Blue (5371)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- Monoprice Voice & Data Jacks