Shop All DVI Adapters & Cables
Monoprice
CPU Cord, Mini Display-DVI-D Sgl Male, 6ft
Mfr # 5999
Zoro # G1120226
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Mini DisplayPort to DVI-D Single Link Male
- Standards UL
- For Use With HDTV, Computer Monitors
- Gauge 32 AWG
- Color White
Product Information
- Brand Monoprice
- MFR # 5999
- Zoro # G1120226
- UPC # 844660059998
- Country of Origin Viet Nam
- Category DVI Adapters & Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Connector Type | Mini DisplayPort to DVI-D Single Link Male |
Standards | UL |
For Use With | HDTV, Computer Monitors |
Gauge | 32 AWG |
Color | White |
Item | Computer Video Cable |
Features | 1080P Resolution |
Shielding | Yes |
Shielded | Shielded |
Conductor Gauge | 32 AWG |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
End 2 Connection Type | DVI-D Male |
End 1 Connection Type | Mini DisplayPort Male |
Cable Color | White |
Description
Computer Video Cable, Mini DisplayPort to DVI-D Single Link Male, Cable Length 6 ft, Gauge 32 AWG, Color White, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION Transcend 2Gb Secure Digital Card Retail (TS2GSDC)
- SCHUMACHER ELECTRIC Battery Charger/Maintainer, 6V/12V 2-Ban (SC1410)
- BATTERY CLERK AJC® Power Patrol SLA0905 6V 4.5Ah UPS Battery (POWER-PATROL SLA0905)
- BATTERY CLERK AJC® Ritar RT645 Sealed Lead Acid - AGM - VRLA Battery (RITAR-RT645)
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2408)
- MONOPRICE Cable Adapter, White Mini DVI, HDMI, 5-1/2" L (4852)
- MONOPRICE HDMI Female to DVI-D Single Link Female Adapter (2081)
- MONOPRICE Video Splitter, HDMI Male to DVI-D Female X 2 (2521)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2686)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 50ft (2185)
- Monoprice DVI Adapters & Cables