Shop All DVI Adapters & Cables
Monoprice
CPU Cord Adapter, Displayport M/DVI-D F
Mfr # 4827
Zoro # G2913854
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Connector Type DisplayPort Male, DVI-D Female
- Connector Type Displayport Male/DVI-D Female
- Standards UL/CSA
- Color - Adapter/Splitter Black
- Color Black
Product Information
- Brand Monoprice
- MFR # 4827
- Zoro # G2913854
- UPC # 844660048275
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | No Cable |
Details
Item - Adapter/Splitter | Cable Adapter |
Cable Connector Type | DisplayPort Male, DVI-D Female |
Connector Type | Displayport Male/DVI-D Female |
Standards | UL/CSA |
Color - Adapter/Splitter | Black |
Color | Black |
Number of Connections | 2 |
Item | Computer Cable Adapter |
Signal Type | DVI |
Product Type | Computer Cable Adapter |
Description
Cable Adapter, Cable Connector Type DisplayPort Male, DVI-D Female, Cable Length No Cable, Color - Adapter/Splitter Black, Number of Connections 2, Standards UL/CSA, Computer Cable Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE GeriCall Call Cord, 10' Cord, Ektacom 8-Pin Plug (118808-10)
- VIDEO MOUNT PRODUCTS Adaptor, Pole, 100 lb. Load Cap., Silver (PDSLFTB)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for CyberPower RB1290 UPS - 2 Pack (ML9-12MP25112474455)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL1220)
- MONOPRICE DisplayPort Male to HDMI Female Adapter (4826)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 50ft (2185)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 15ft (2760)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- MONOPRICE HDMI Female to DVI-D Single Link Female Adapter (2081)
- MONOPRICE DVI Coupler (F to F) (3618)
- TRIPP LITE DVI-I to DVI-D Dual Link Adapter, F/M (P118-000)
- Monoprice DVI Adapters & Cables