Shop All TV Mounts & Stands
Monoprice
Corner Full Motion Tv Wall Mount Black
Mfr # 8586
Zoro # G8793191
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Features Bubble Level, Swivel, Articulating, Adjustable Depth, Tilt
- Depth 5"
- Compatibility LCD TV, LED TV, Plasma TV
Product Information
- Brand Monoprice
- MFR # 8586
- Zoro # G8793191
- UPC # 844660085867
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Depth | 5" |
Details
Item | Corner Full Motion Tv Wall Mount Black |
Color | Black |
Material | Steel |
Features | Bubble Level, Swivel, Articulating, Adjustable Depth, Tilt |
Compatibility | LCD TV, LED TV, Plasma TV |
Description
Corner Full Motion Tv Wall Mount Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY45 Replacement Blades for RJ45 Crimp Tools- 1set of 2 blades - Bag (SIM-S45-C190)
- 3M Tactical Headset, Over the Head, Black (93407)
- RAYOVAC High Energy D Alkaline Batteries 4 pk Carded, 4PK (813-4TK)
- INNOVERA DVD+R, 4.7GB, PK50 (IVR46850)
- MONOPRICE Commercial Series Full-Motion Articulating TV Wall Mount Bracket For T (21956)
- MONOPRICE Commercial Series Full-Motion TV Wall Mount Bracket For TVs 60in to 10 (12986)
- MONOPRICE Commercial Series Motorized TV Lift Stand for TVs between 37in to 65in (39659)
- MONOPRICE EZ Series Tilt TV Wall Mount Bracket For TVs Up to 70in_ Max Weight 77 (16092)
- MONOPRICE Commercial Series TV Mount & Stand with Shelf for Displays 37in to 70i (39656)
- MONOPRICE Commercial Series Portrait & Landscape 360 Degree Fixed TV Wall Mount (24267)
- BARKAN MOUNTS Barkan 40 - 90 inch Full Motion - 4 Movement Long Dual Arm Flat / Curved TV Wall Mount 132 lbs Black (4800)
- Monoprice TV Mounts & Stands