Shop All DVI Adapters & Cables
Monoprice
Computer Cord, DVI-D DualLink M to M, 6ft
Mfr # 2408
Zoro # G2131805
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type DVI-D Dual-Link Male to DVI-D Dual Link Male
- Standards UL
- Gauge 28 AWG
- Color Black
- Features 2560 x 1600 Resolution
Product Information
- Brand Monoprice
- MFR # 2408
- Zoro # G2131805
- UPC # 00844660024088
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Connector Type | DVI-D Dual-Link Male to DVI-D Dual Link Male |
Standards | UL |
Gauge | 28 AWG |
Color | Black |
Item | Computer Video Cable |
Features | 2560 x 1600 Resolution |
Shielded | Shielded |
Cable Color | Black |
End 2 Number of Connections | 1 |
End 1 Connection Type | DVI-D Male |
End 1 Number of Connections | 1 |
End 2 Connection Type | DVI-D Male |
Conductor Gauge | 28 AWG |
Description
Computer Video Cable, DVI-D Dual-Link Male to DVI-D Dual Link Male, Cable Length 6 ft, Gauge 28 AWG, Color Black, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- MIGHTY MAX BATTERY YTX30L-BS Battery Replaces Harley Davidson Road Glide, Road King (YTX30L-BS94)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- MIGHTY MAX BATTERY 12V 9Ah Replaces APC RBC5 RBC9 RBC22 RBC32 RBC33 ZEUS PC9-12 - 2 Pack (ML9-12MP25112443)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 10ft (2759)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 3ft (6014)
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2686)
- MONOPRICE DisplayPort Male to HDMI Female Adapter (4826)
- MONOPRICE White Mini Displayport to DVI Adapter (5106)
- MONOPRICE HDMI Female to DVI-D Single Link Female Adapter (2081)
- Monoprice DVI Adapters & Cables