Shop All DVI Adapters & Cables
Monoprice
Computer Cord, DVI-D DualLink M to M, 10ft
Mfr # 2759
Zoro # G0261265
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type DVI-D Dual-Link Male to DVI-D Dual Link Male
- Standards UL
- Color Black
- Gauge 28 AWG
- Features 2560 x 1600 Resolution
Product Information
- Brand Monoprice
- MFR # 2759
- Zoro # G0261265
- UPC # 844660027591
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Connector Type | DVI-D Dual-Link Male to DVI-D Dual Link Male |
Standards | UL |
Color | Black |
Gauge | 28 AWG |
Item | Computer Video Cable |
Features | 2560 x 1600 Resolution |
Shielded | Shielded |
End 1 Number of Connections | 1 |
End 1 Connection Type | DVI-D Male |
Cable Color | Black |
End 2 Number of Connections | 1 |
Conductor Gauge | 28 AWG |
End 2 Connection Type | DVI-D Male |
Description
Computer Video Cable, DVI-D Dual-Link Male to DVI-D Dual Link Male, Cable Length 10 ft, Gauge 28 AWG, Color Black, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL MICRO TECHNOLOGIES 90W Total Micro Ac Adapter For Dell (332-1833-TM)
- MIGHTY MAX BATTERY ML-AC612 SLA BATTERY CHARGER for 6V / 12V - ALLIGATOR CLIPS (MAX3497471)
- PANDUIT Break-Away Apt, Cat6asdutp, 8", Bk (BKA6ASD8INBL)
- MOTOROLA Earpiece, Black, 48" Cord L (AAL82X501 MH-100)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2408)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 50ft (2185)
- MONOPRICE White Mini Displayport to DVI Adapter (5106)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 3ft (6014)
- MONOPRICE CPU Cord, Displayport/DVI, 15ft, White (6017)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 25ft (2097)
- MONOPRICE DVI Coupler (F to F) (3618)
- Monoprice DVI Adapters & Cables