Shop All Stereo & Optical Audio Cables
Monoprice
Coaxial Cable, RG-6, 3 ft., White
Mfr # 4057
Zoro # G1318615
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6
- For Use With Video Equipment
- Jacket Material PVC
- Color White
- Connector Type F-Type
Product Information
- Brand Monoprice
- MFR # 4057
- Zoro # G1318615
- UPC # 844660040576
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3 ft |
Conductor Size | 18 AWG |
Overall Length | 3 ft |
Description
Coaxial Cable, Cable Color White, Overall Length 3 ft, Coaxial Cable Type RG-6/UL, Conductor Gauge 18 AWG, For Use With Video Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Aluminum-Mylar, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type F-Type Male, Insulation Material PE, End 2 Connection Type F-Type Male, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOD SHED Wood Shed 209-4 Solid Oak Tower for CDs - Individual Locking Slots (209-4)
- IDENTIPLUS ID Wristband, Tyvek, Limb Alert, PK500 (T3UD-204-07)
- BGEARS Case Fan (B-ARGB VORTEX 120)
- GADGET GUARD Glass Screen Protector for Samsung Galaxy S21 FE 5G (GGBIGED228SS16A)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., White (4058)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- MONOPRICE HDMI-DVI Cables, Black, 15 ft., 28AWG (2505)
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 6ft (1557)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., Black (3030)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 5FT (SANOXY-CABLE44)
- Monoprice Stereo & Optical Audio Cables