Shop All Voice & Data Patch Cords
Monoprice
Cat6 Utp Network Cable, 75 ft.Blue
Mfr # 11374
Zoro # G8797647
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type Snagless (Monoprice Flexboot)
- Length 75ft
- Shielding UTP
- Color Blue
- Bandwidth 250MHz (Tested up to 550MHz)
Product Information
- Brand Monoprice
- MFR # 11374
- Zoro # G8797647
- UPC # 757901813474
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 75ft |
Bandwidth | 250MHz (Tested up to 550MHz) |
Cable Diameter | 6.0mm±0.2mm |
Details
Item | Cat6 Utp Network Cable,75 ft.Blue |
Boot Type | Snagless (Monoprice Flexboot) |
Shielding | UTP |
Color | Blue |
Category | Cat6 |
Conductor | Pure Bare Copper |
RJ45 Plug | 8P8C 50U" Gold Plated |
Cable Construction | Stranded (with Spine) |
Cable Gauge | 24AWG |
Description
FLEXboot Series Cat6 UTP Network Patch Cable_ 75ft Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5325-GY)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3-A1)
- LINEMASTER Hercules - Full Shield (532-SWH)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2430SW)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36208)
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (9803)
- MONOPRICE Cat5E Patch Cable, 6" Blue (11207)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 5 ft. (3376)
- MONOPRICE Cat6 Utp Solid, Cmr1000 ft., Blue (8103)
- MONOPRICE Ethernet Cable, Cat 6, Green, 25 ft. (9854)
- Monoprice Voice & Data Patch Cords