Shop All Voice & Data Patch Cords
Monoprice
Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra
Mfr # 36208
Zoro # G1709954
Sold in multiples of 3 for $17.07
$17.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 36208
- Zoro # G1709954
- UPC # 889028114537
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Save the time and hassle of building Ethernet cables by using fixed-length UTP Cat6 Ethernet Network Cables from Monoprice! Monoprice Cat6 Outdoor Rated Ethernet Patch Cables are designed for IT and data center professionals who need to run interconnect cables that will be exposed to the elements. The fully molded connectors protect the inner conductors from moisture and contaminants that may cause corrosion or signal degradation. The connectors feature snagless cable boots that protect the plug retaining clip from breakage. Features: Unshielded Twisted Pair (UTP) Category 6 Ethernet cable 24AWG stranded; pure bare copper conductors 550MHz bandwidth Snagless cable boots protect the plug retaining clips UV resistant jacket protects from premature degradation from exposure to the sun and elements Fully molded and sealed connectors for maximum protection and durability Support Files: Specification Sheet (Apr 2; 2019) SlimRunTM is a trademark of Monoprice Inc. Updated May 9; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SBG4V02S)
- HPS 750VA 230/240/460/480V-AC 120/240V-AC VOLTAGE TRANSFORMER (PH750MQMJ)
- ALLEN BRADLEY FLASHING LED RED 120V-AC LIGHT MODULE (855E-10GL4)
- STEELMAN 30-Foot Retractable Cord Reel with Triple Tap and 13A Inline Circuit Breaker (98483)
- MONOPRICE Wall Plate, Cable, Recessed, 2G, Wht (4001)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (3442)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. (9823)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ Stranded_ S/STP_ P (27431)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 3 ft. (2136)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (9839)
- Monoprice Voice & Data Patch Cords