Shop All Voice & Data Connectors
Monoprice
Cat5e, Shielded Inline Coupler
Mfr # 7281
Zoro # G4470706
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Networking
- Number of Contacts 8
- Number of Positions 8
- Color Silver
Product Information
- Brand Monoprice
- MFR # 7281
- Zoro # G4470706
- UPC # 844660072812
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | Shielded Inline Coupler |
Connector Type | RJ45 |
Connector Application | Networking |
Number of Contacts | 8 |
Number of Positions | 8 |
Color | Silver |
Cable Type | RJ45 |
Simplex/Duplex | Simplex |
T568 Standard | Yes |
For Use With | Networking and PC |
Features | Straight Connection |
Shielded | Shielded |
Product Type | Inline Coupler |
Compatible Cable Performance Category | 5e |
Compatible Number of Fibers | Simplex |
Description
Shielded Inline Coupler, Connector Type RJ45, Color Silver, Shielded Shielded, Features Straight Connection, Product Type Inline Coupler, Compatible Number of Fibers Simplex, Number of Contacts 8, Number of Positions 8, Compatible Cable Performance Category 5e
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, JDL Series 250A, 3 Pole, 600V AC (JDL36250)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire Kit, 300V, 0.0641" Diameter, 100' Length Each, 10 Colors (14UL1007STRKIT10COLOR100)
- POTTER Outside Screw And Yoke Valve Supervisory Other Switch (OSYSU-2)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- MONOPRICE Plug, Modular, Cat5, Shielded, PK100 (7300)
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- MONOPRICE Cat5e, Inline Coupler, White (7284)
- MONOPRICE RJ45 Inline Coupler, CAT6, Simplex, T568 Standard, White (7286)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 0.6m (7000-40881-6360060)
- Monoprice Voice & Data Connectors