Shop All HDMI Cables
Monoprice
Camera Cord, Mini-HDMI to HDMI, 6ft
Mfr # 3645
Zoro # G2952406
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Mini-HDMI (Type C) to HDMI (Type A)
- Standards UL
- Conductor Material Copper
- Color Black
- Gauge 30 AWG
Product Information
- Brand Monoprice
- MFR # 3645
- Zoro # G2952406
- UPC # 844660036456
- Country of Origin Indonesia
- Category HDMI Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Connector Type | Mini-HDMI (Type C) to HDMI (Type A) |
Standards | UL |
Conductor Material | Copper |
Color | Black |
Gauge | 30 AWG |
Item | Camera Cable |
Features | 18 Gbps Bandwidth |
Wire Gauge | 30 AWG |
Shielding | No |
Shielding Type | No |
Shielded | Unshielded |
End 1 Connection Type | HDMI Male |
End 2 Connection Type | Mini HDMI Male |
End 1 Number of Connections | 1 |
Conductor Finish | Gold-Plated |
Frequency - Maximum | 60 Hz |
Cable Color | Black |
End 2 Number of Connections | 1 |
Conductor Gauge | 30 AWG |
Description
Camera Cable, Mini-HDMI (Type C) to HDMI (Type A), Cable Length 6 ft, Gauge 30 AWG, Color Black, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Electrical Tester Kit (39392)
- NITECORE Q6 Six Slot 2A Universal Li-ion/IMR Battery Charger for 18650 16340 RCR123A 14500 18350 and more (Q6)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH SLA Replacement Battery for Power-Sonic XT16CL-B (MAX3969689)
- ILC Replacement for Int. Hough Div. 260a Crawler Tractor 500cca Battery (260A CRAWLER TRACTOR 500CCA BATTERY INT. HOUGH DI)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- MONOPRICE Wihd 60 GHz HDMI Extender, 30M (16049)
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- MONOPRICE HDMI Coupler (F to F), Keystone, White (6852)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39475)
- AXIOM MANUFACTURING Axiom Hdmi Cable 15Ft (HDMIMM15-AX)
- Monoprice HDMI Cables