Shop All Cable Ties
This Product is Discontinued
Monoprice
Cable Tie 8" 40 lb., Green, PK100 (Discontinued)
Mfr # 5766
Zoro # G8788888
This Product is Discontinued
Key Features
- Length 8"
- Color Green
- Tensile Strength 40 lb.
- Material Nylon
- Basic Material Plastic
Product Information
- Brand Monoprice
- MFR # 5766
- Zoro # G8788888
- UPC # 844660057666
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Details
Color | Green |
Item | Cable Tie |
Tensile Strength | 40 lb. |
Material | Nylon |
Basic Material | Plastic |
Description
Cable Tie 8 In. 40 lb.,Green,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.