Shop All RCA & Stereo Adapters
Monoprice
Cable Adapter, RCA F to F-Type F
Mfr # 4131
Zoro # G0530424
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial, RCA
- Connection A RCA Female
- Connection B F-Type Female
- Number of Ports 2
- Color Gold
Product Information
- Brand Monoprice
- MFR # 4131
- Zoro # G0530424
- UPC # 844660041313
- Country of Origin Multiple
- Category RCA & Stereo Adapters
Details
Cable Type | Coaxial, RCA |
Item | Audio/Video Adapter |
Connection A | RCA Female |
Connection B | F-Type Female |
Number of Ports | 2 |
Color | Gold |
Features | Metal Adapter |
Sub-Category | Coaxial |
Product Type | Video Adapter |
End 2 Connection Finish | Gold-Plated |
End 1 Connection Type | RCA Female |
End 1 Number of Connections | 1 |
End 2 Connection Type | F-Type Female |
End 2 Number of Connections | 1 |
Total Number of Adapters | 2 |
End 1 Connection Finish | Gold-Plated |
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 2, End 2 Number of Connections 1, Color Gold, End 1 Connection Type RCA Female, End 2 Connection Type F-Type Female, Product Type Video Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, Features Metal Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HME Trail Camera Holder, Quick Mount, PK3 (HME-QMCH-3)
- EDGE MEMORY 64Gb Sdxc Class 10 (Uhs-I U3) Memory Card (PE248727)
- EREPLACEMENTS Replac Lamp, PA3285U-1BRS-ER (PA3285U-1BRS-ER)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- MONOPRICE RCA Jack to RCA Jack Adapter, Metal (7179)
- MONOPRICE 1/4Inch M Plug to RCA Jack Adapter, Metal (7176)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Metal (7185)
- MONOPRICE 100-Watt Rotary Impedance Matching Speaker Volume Control w/Color Kit (38172)
- MONOPRICE 3.5mm S Plug to RCA Jack x2 Splitter (7189)
- MONOPRICE SSVC-6.1 Single Input 6-Channel Speaker Selector w/Volume Control (38160)
- GYROS FIBER DISK ST 1-1/2X1/8"" (11-41502)
- Monoprice RCA & Stereo Adapters