Shop All Two Way Radio Accessories
This Product is Discontinued
Monoprice
Button Design Noise Isolating Earphones (Discontinued)
Mfr # 13879
Zoro # G8804385
This Product is Discontinued
Key Features
- Color Black
- Corded/Banded Corded
- Disposable/ Reusable Reusable
- Connection Type Wired
- Includes Batteries No
Product Information
- Brand Monoprice
- MFR # 13879
- Zoro # G8804385
- UPC # 889028019382
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Button Design Noise Isolating Earphones |
Color | Black |
Corded/Banded | Corded |
Disposable/ Reusable | Reusable |
Connection Type | Wired |
Includes Batteries | No |
Button Functions | Play/Pause, Skip |
Earplug Color | Black |
Number of Batteries | 0 |
Noise-Canceling | Yes |
Description
Button Design Noise Isolating Earphones, Connection Type Wired, Earplug Color Black, Button Functions Play/Pause, Skip, Features Inline Microphone Controller, Includes Batteries No, Noise-Canceling Yes, Number of Batteries 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.