Shop All Cabinet Accessory
Monoprice
Blank Panel, 1.1 in.Hx4.2in.W
Mfr # 7262
Zoro # G3008577
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black
- For Use With Racks
- Depth (In.) 1 in
- Height (Ft.) 0.29 ft
Product Information
- Brand Monoprice
- MFR # 7262
- Zoro # G3008577
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Depth (In.) | 1 in |
Height (Ft.) | 0.29 ft |
Height (In.) | 3.5 in |
Width (In.) | 19 in |
Overall Height | 3 1/2 in |
Overall Width | 19 in |
Overall Depth | 1 in |
Details
Item | Blank 2U Panel |
Material | Steel |
Finish | Black |
For Use With | Racks |
Number of 6-Packs | 0 |
Type | Rack Mount |
Accessory Group | Network |
Color | Black |
Number of Ports | 0 |
Material of Construction | Steel |
Rack Units | 2 |
Standards | GSA Approved |
Product Type | Blank Panel |
Description
Blank 2U Panel, Color Black, Finish Black, For Use With Racks, Material Steel, Product Type Blank Panel, Rack Units 2, Overall Load Capacity Not Applicable, Number of Ports 0, Resistance Properties Not Applicable, Overall Depth 1 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards GSA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 75A, 250V AC, Non-Indicating (TR75R)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- ZORO SELECT Channel Z Bracket, Silver (V300ZEG)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PSL3)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- MONOPRICE Blank Panel, 0.7in.Hx6in.W (7263)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- MONOPRICE Rack Bracket, 4.12in.Hx5.31in.Wx4in.D (8625)
- MONOPRICE Premium Cable Management, 3.1in.Hx3.9in.W (7309)
- NVENT HOFFMAN Hinge Retainers, 2.25x2.5x0.5, Polyester (AHGCLP)
- Monoprice Cabinet Accessory