Shop All HDMI Cables
Monoprice
Blackbird - 4x1 HDMI 1.4 Switch_ Quad Multiview_ HDCP 2.2_ Remote Cont
Mfr # 24740
Zoro # G1719928
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 24740
- Zoro # G1719928
- UPC # 889028058862
- Country of Origin China
- Category HDMI Cables
Description
This BlackbirdTM 4x1 Quad Multiviewer Switch is a high-performance multiviewer that supports four high-definition inputs displayed simultaneously on a single screen. It features four HDMI® inputs and a single HDMI output. It supports video resolutions up to 1080p@60Hz and supports multichannel; high-definition audio. It includes five display modes; three of which can display all four inputs at the same time. It can be controlled using the front panel buttons; the included IR remote control; or RS232 computer control. Features: Displays content from FOUR high definition input sources on a single display at the same time Customizable with 5 multiview modes 3-way control: Infrared Remote; via RS232; or manually Much easier to install and use than higher end multiview solutions Support Files: User's Manual (Aug 22; 2017) BlackbirdTM is a trademark of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right, Graphite (99769)
- MIGHTY MAX BATTERY YB16CL-B 12V 19Ah Battery for BRP SEA-DOO All Models CC 94-'07 (YB16CL-B1)
- UNIRISE USA Usb Cable - Usb Micro-A - Usb Micro-B - (USB-ABMC-06F)
- MAXELL HP-200 Stereo Headphones, PK2 (MAX190318)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39478)
- MONOPRICE High Speed HDMI Cable, 10 ft.Generic (13781)
- MONOPRICE DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33125)
- MONOPRICE Port Saver, M HDMI to F HDMI, Swivel (5133)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg Vert (4859)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31230)
- CABLE WHOLESALE Cable Wholesale DisplayPort to HDMI Adapter; DisplayPort Male to HDMI Female; Only works from DisplayPort to HDMI (No Audio) (30H1-61000)
- Monoprice HDMI Cables