Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht
Mfr # 3324
Zoro # G4470724
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 4.5 in
- Number of Ports 2
- Cable Type Banana Post
Product Information
- Brand Monoprice
- MFR # 3324
- Zoro # G4470724
- UPC # 844660033240
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.5 in |
Width | 2.75 in |
Depth | 1.25 in |
Length (Straight Wireway) | 4.5 in |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Overall Depth | 1 1/4 in |
Details
Item | Audio/Video Wall Plate |
Color | White |
Number of Gangs | 1 |
Number of Ports | 2 |
Cable Type | Banana Post |
Material | Not Applicable, Plastic |
Plate Type | PVC |
Features | Compatible with PID 2944 & 2945 Banana Plugs |
Outlet Orientation | Horizontal |
Product Type | Wall Plate |
Compatible Connector Type | RCA |
NEMA Enclosure Rating | Not Rated |
Wallplate Type | Audio/Video |
Description
Audio/Video Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type RCA, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Not Applicable, Plastic, Features Compatible with PID 2944 & 2945 Banana Plugs, Overall Depth 1 1/4 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.60A, 300V AC, 10kA at 300V AC (GMF-6/10)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- APC Replacement Battery Cartridge No. 27 (RBC27)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, White (6725)
- MONOPRICE Surface Mount Box, Cat5e, 2P, White (7091)
- MONOPRICE A/V Wallplate, Banana Post, 4Spkr, Wht (3642)
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- PANDUIT Faceplate, 2 Port, SSteel (CFP2SY)
- Monoprice Voice & Data Outlets, Boxes, Faceplates