Shop All HDMI Cables
This Product is Discontinued
Monoprice
A/V Wall Plate, HDMI to Cat 5e/6, White (Discontinued)
Mfr # 8009
Zoro # G0518393
This Product is Discontinued
Key Features
- Cable Type IR Receiver has a 1m cord and a 4-pin DIN connector
- Number of Ports 1
- Color White
- Features Support High Speed HDMI signals (1080p), Supports Deep Color, Passive, no power adapter required
- Width 2.7"
Product Information
- Brand Monoprice
- MFR # 8009
- Zoro # G0518393
- UPC # 844660061779
- Country of Origin Multiple
- Category HDMI Cables
Dimensions
Width | 2.7" |
Length | 10.2 in |
Height | 4.5" |
Depth | 1.6" |
Details
Item | Audio/Video Wall Plate |
Cable Type | IR Receiver has a 1m cord and a 4-pin DIN connector |
Number of Ports | 1 |
Color | White |
Features | Support High Speed HDMI signals (1080p), Supports Deep Color, Passive, no power adapter required |
Material | Plastic |
Product Type | Faceplate |
Description
Audio/Video Wall Plate, Color White, Number of Ports 1, Material Plastic, Features HDMI 1.3, DVI 1.0, HDCP 1.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.