Shop All HDMI Cables
Monoprice
A/V Switch, HDMI 4x1 Cert (3D)
Mfr # 5557
Zoro # G4467836
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 2
- Connection HDMI
- Color Black
- Features 1080p Support, Full HDCP Support, Supports all HDMI 3D Modes, Supports Compressed Audio, Supports Deep Color, Supports HD Multichannel Audio, Supports High Speed HDMI Resolution, Supports Uncompressed LPCM Audio
Product Information
- Brand Monoprice
- MFR # 5557
- Zoro # G4467836
- UPC # 844660055570
- Country of Origin China
- Category HDMI Cables
Dimensions
Width | 6" |
Height | 1" |
Depth | 2.8" |
Manufacturers Warranty Length | 1 yr |
Overall Height | 6 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 in |
Details
Item | Video Switch |
Cable Type | HDMI |
Number of Ports | 2 |
Connection | HDMI |
Color | Black |
Features | 1080p Support, Full HDCP Support, Supports all HDMI 3D Modes, Supports Compressed Audio, Supports Deep Color, Supports HD Multichannel Audio, Supports High Speed HDMI Resolution, Supports Uncompressed LPCM Audio |
Ports | 4 |
Installation Method | Plug In |
Standards | CE, FCC, RoHS Compliant |
Product Type | HDMI Switch |
Maximum Frequency | 192 kHz |
Connector Type | HDMI Female |
Description
Video Switch, Features 1080p Support, Full HDCP Support, Supports all HDMI 3D Modes, Supports Compressed Audio, Supports Deep Color, Supports HD Multichannel Audio, Supports High Speed HDMI Resolution, Supports Uncompressed LPCM Audio, Number of Ports 2, Color Black, Connector Type HDMI Female, Maximum Frequency 192 kHz, Product Type HDMI Switch, Overall Height 6 in, Overall Width 2 3/4 in, Overall Depth 1 in, Standards CE, FCC, RoHS Compliant, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Slug-Splitter Sc Knockout (745M-20.4)
- ILC Replacement for Custom Battery Pack 1icp/5/30/48 1s1p Battery (1ICP/5/30/48 1S1P BATTERY CUSTOM BATTERY PACK)
- BATTERY CLERK AJC Panasonic LC-R10BP1 Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-S-1-154669)
- MOTOROLA Remote Speaker Microphone (PMMN4021A)
- MONOPRICE Blkbird 4K 4x1 HDMI Switch w/Audio Extractor_ HDR_ 18Gbps_ YCbCr 4:4:4 (30919)
- MONOPRICE HDMI Port Saver, Right Angle, (MtoF), 270 (4860)
- MONOPRICE HDMI Cable, High Speed, Blue, 6ft., 28AWG (3952)
- MONOPRICE Cable Coupler, HDMI, Black, Straight (2781)
- MONOPRICE DynamicView Ultra 8K Premium High Speed HDMI Cable_ 48Gbps_ 8K_ Dynami (31229)
- MONOPRICE HDMI Cable, High Speed, Green, 6ft., 28AWG (3953)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 10 ft, Black (P569-010)
- Monoprice HDMI Cables