Shop All VGA Connectors & Cables
Monoprice
A/V Cable, Ultra Slim SVGA M/M, 25Ft
Mfr # 6363
Zoro # G4398843
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connector Type SVGA Cable
- Standards Yes
- For Use With Computer Monitors
- Gauge 30 to 32AWG
Product Information
- Brand Monoprice
- MFR # 6363
- Zoro # G4398843
- UPC # 844660063636
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 25 ft |
Overall Length | 25 ft |
Details
Cable Type | VGA |
Connector Type | SVGA Cable |
Standards | Yes |
For Use With | Computer Monitors |
Gauge | 30 to 32AWG |
Color | Black |
Item | Video Cable |
Features | Ferrite Bead, Stranded |
Shielded | Unshielded |
Conductor Finish | Gold-Plated |
End 1 Connection Type | VGA Male |
End 2 Connection Type | VGA Male |
End 1 Number of Connections | 1 |
Cable Color | Black |
End 2 Number of Connections | 1 |
Conductor Gauge | 30 AWG, 32 AWG |
Description
Video Cable, SVGA Cable, Cable Length 25 ft, Gauge 30 to 32AWG, Color Black, Standards Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Video Expansion Station, 18VDC, 2Conductor (JO-1FD)
- DURACELL Duracell Alkaline Primary Major Cells AAA 6 Count, PK24 (03264)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 25, 25PK (CR2BB-25)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 6Ft (6360)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 50Ft (6365)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 1.5ft (5361)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 15ft, White (6005)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 15Ft (6362)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- CMPLE CMPLE 306-N SVGA Super VGA HD15 M-M cable with 3.5mm Stereo Audio- Gold Plated -50FT (306-N)
- Monoprice VGA Connectors & Cables