Shop All VGA Connectors & Cables
Monoprice
A/V Cable, Ultra Slim SVGA M/M, 15Ft
Mfr # 6362
Zoro # G4400961
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SVGA Cable
- Standards Yes
- For Use With Computer Monitors
- Gauge 30 to 32AWG
- Color Black
Product Information
- Brand Monoprice
- MFR # 6362
- Zoro # G4400961
- UPC # 00844660063629
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 15 ft |
Overall Length | 15 ft |
Details
Connector Type | SVGA Cable |
Standards | Yes |
For Use With | Computer Monitors |
Gauge | 30 to 32AWG |
Color | Black |
Item | Video Cable |
Shielded | Unshielded |
End 2 Connection Type | VGA Male |
Conductor Gauge | 30 AWG, 32 AWG |
End 1 Number of Connections | 1 |
Cable Color | Black |
End 1 Connection Type | VGA Male |
End 2 Number of Connections | 1 |
Conductor Finish | Gold-Plated |
Description
Video Cable, SVGA Cable, Cable Length 15 ft, Gauge 30 to 32AWG, Color Black, Standards Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY Energizer Rechargeable AA Batteries 2300mah 4pk (141 0382)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-28-AK)
- JENSEN Portable Bluetooth CD Music System with (CD-785)
- SATECHI R1 Aluminum Hinge Holder Foldable Stand, Silver (ST-R1S)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 35ft (3590)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 10Ft (6361)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 3ft (2897)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 1.5ft (5361)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 50Ft (6365)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 15ft (3622)
- COMPREHENSIVE 6 in. HR Pro Series Low Profile VGA HD 15 jack to BNC Cable (VGA15JLP-5BJ-6INHR)
- Monoprice VGA Connectors & Cables