Shop All VGA Connectors & Cables
Monoprice
A/V Cable, Ultra Slim SVGA M/F, 50Ft
Mfr # 6375
Zoro # G4400943
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connector Type SVGA Cable
- Standards Yes
- For Use With Computer Monitors
- Color Black
Product Information
- Brand Monoprice
- MFR # 6375
- Zoro # G4400943
- UPC # 00844660063759
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 50 ft |
Overall Length | 50 ft |
Details
Cable Type | VGA |
Connector Type | SVGA Cable |
Standards | Yes |
For Use With | Computer Monitors |
Color | Black |
Gauge | 30 to 32AWG |
Item | Video Cable |
Features | Ferrite Bead |
Shielded | Unshielded |
End 2 Connection Type | VGA Male |
Conductor Finish | Gold-Plated |
End 1 Number of Connections | 1 |
Cable Color | Black |
Conductor Gauge | 30 AWG, 32 AWG |
End 2 Number of Connections | 1 |
End 1 Connection Type | VGA Female |
Description
Video Cable, SVGA Cable, Cable Length 50 ft, Gauge 30 to 32AWG, Color Black, Standards Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH SLA Replacement Battery for Ultra 16CL-B (MAX3969700)
- LIVEWIRE Wireless Combo With Full-Size Keyboard And Right-Handed Mouse (LI268669)
- DURACELL Procell Professional Alkaline Batteries - Size C, C, 12PK (DURPC1400)
- BATTERY CLERK AJC Sola SDU500 UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-I-0-182224)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 15ft, White (6005)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 3ft (2897)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 15Ft (6372)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 50ft (560)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- Monoprice VGA Connectors & Cables