Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft
Mfr # 3976
Zoro # G4473497
original price:
$19.02
32% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6/U
- Length 35 ft
- Cable Length 35 ft
- For Use With Subwoofer
- Jacket Material PVC
Product Information
- Brand Monoprice
- MFR # 3976
- Zoro # G4473497
- UPC # 844660039761
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 35 ft |
Cable Length | 35 ft |
Conductor Size | 18 AWG |
Overall Length | 35 ft |
Description
Audio/Video Cable, Cable Color Black, Overall Length 35 ft, Coaxial Cable Type RG-6/U, Conductor Gauge 18 AWG, For Use With Subwoofer, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Maximum Capacitance 22 pF/ft, Standards CL2, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS 12VDC 2A Plug in power supply, w/6' wire, 2.1mm barrel plug (SPS-12DC-2A)
- OTTERBOX Defender Case For Samsung Galaxy S24 , Blue Suede Shoes (77-94477)
- MONOPRICE Adjbl 33 lb. Spkr, Wall Mount Brackets, PR (6839)
- RBL PRODUCTS $SUPR SIZED AUTOMASK 120" X 115' (RB111)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 3ft (5576)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 22AWG (2808)
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 6ft (1557)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., Black (3030)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 3ft (2743)
- MONOPRICE Male To Male 16AWG Audio Cable 3 ft. (5495)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 30ft (8603)
- Monoprice Stereo & Optical Audio Cables