Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, 3.5mm(M)/2 RCA(M), 25ft
Mfr # 5601
Zoro # G4468633
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Heavy-Duty, Stereo Audio
- Length 25 ft
- Cable Length 25 ft
- For Use With Stereo Audio Equipment
- Jacket Material PVC
Product Information
- Brand Monoprice
- MFR # 5601
- Zoro # G4468633
- UPC # 844660056010
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 25 ft |
Cable Length | 25 ft |
Conductor Size | 22 AWG |
Overall Length | 25 ft |
Cable Diameter | 0.47 in |
Description
Audio Adapter Cable, Cable Color Black, Overall Length 25 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Stereo Audio Equipment, Jacket Material PVC, End 2 Number of Connections 2, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type RCA Male, Cable Diameter 0.47 in, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX SIFV EB Alarm Kit (1043584)
- SOLAR Solar SOL-PL4020 12V 2A 4 Bank Battery Charger (SOL-PL4020)
- AFC INDUSTRIES Base Bolted Pole Mount Computer Station (772287G)
- SPECO TECHNOLOGIES Digital Deterrent Kit, Amplified Speaker (DDAK4)
- MONOPRICE Dp 1.2A Cable, 1.5 ft. (15884)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., Black (3030)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- MONOPRICE Onix Series - 2-Male to 1-Female RCA Y-Adapter_ 12in_ Black (38079)
- SANOXY 3.5mm Male Audio AUX Jack to USB 2.0 Type A Female OTG Converter Adapter Cable (SANOXY-CABLE75)
- Monoprice Stereo & Optical Audio Cables