Shop All Stereo & Optical Audio Cables
Monoprice
A/V Cable, 3.5mm M/M cable, Black, 6ft
Mfr # 5577
Zoro # G4467942
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Heavy-Duty, Stereo Audio
- For Use With Headphones, Mobile Devices
- Jacket Material PVC
- Color Black
- Connector Type 3.5mm Stereo Male/3.5mm Stereo Male
Product Information
- Brand Monoprice
- MFR # 5577
- Zoro # G4467942
- UPC # 844660055778
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft |
Conductor Size | 22 AWG |
Overall Length | 6 ft |
Description
Audio Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE Pigtail Type 7 Wiring Splitter, 10/100 BaseT 1P/2J (102102)
- PYLE Projector Tripod Stand (PRJTPS37)
- ILC Replacement For CAMERON SINO, CSRBS950BL (CS-RBS950BL)
- ILC Replacement for Motorola Workabout PRO 4 Battery (WORKABOUT PRO 4 BATTERY MOTOROLA)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft (5581)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 35ft (5602)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 3ft (2743)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 35ft (5582)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- MONOPRICE Speaker Wire 18Awg Cl2 2-Conductor_ 50 (4044)
- AUDIOPIPE Audiopipe PBWR4 4 Gauge Wire Reducer (PBWR4)
- Monoprice Stereo & Optical Audio Cables