Shop All Voice & Data Patch Cords
Monoprice
A/V Cable, 3.5mm M/F Ext Cble, Blk, 15ft
Mfr # 5589
Zoro # G4468606
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Number of Cables 1
- Shielding Yes
- Jacket Material PVC
- Color Black
Product Information
- Brand Monoprice
- MFR # 5589
- Zoro # G4468606
- UPC # 844660055891
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 15 ft |
Conductor Size | 22 AWG |
Length (Straight Wireway) | 15 ft |
Overall Length | 15 ft |
Description
Audio Extension Cable, Cable Color Black, Overall Length 15 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Headphones, Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Female, Conductor Material Copper, End 1 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 16A (RPZF4)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- SQUARE D Coil, Magnetic, 480vac (3107440057)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (9551)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (9868)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 14 ft. (2312)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 25 ft. (140)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (9835)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 2 ft. (3364)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 14 ft. (2147)
- Monoprice Voice & Data Patch Cords