Shop All Stereo & Optical Audio Cables
Monoprice
Audio Cable, 3.5mm Plug, 6 In
Mfr # 669
Zoro # G7585243
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 3.5 mm Audio
- Length 6"
- Cable Length 6"
- Color Black
- Connector Type Male to Female
Product Information
- Brand Monoprice
- MFR # 669
- Zoro # G7585243
- UPC # 844660006695
- Country of Origin Multiple
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6" |
Cable Length | 6" |
Details
Cable Type | 3.5 mm Audio |
Color | Black |
Connector Type | Male to Female |
Features | 6 in Cable |
Connection A | (2) 3.5 mm Stereo Males |
Item | Audio Adapter |
Connection B | 3.5 mm Stereo Female |
Number of Ports | 3 |
Product Type | Audio Adapter |
End 2 Connection Type | 3.5 mm Stereo Female |
Total Number of Adapters | 3 |
End 2 Number of Connections | 1 |
End 1 Connection Type | 3.5 mm Stereo Male |
End 1 Number of Connections | 2 |
Description
Audio Adapter, End 1 Number of Connections 2, Total Number of Adapters 3, End 2 Number of Connections 1, Color Black, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Female, Product Type Audio Adapter, Features 6 in Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Repl Power Adapter, Smps LevelVi (BC430/830)
- PELICAN Battery Pack, NiMH, 4.8V, For Pelican (8069)
- JENSEN Wall Mountable Vertical Loading CD Player with Stereo Speakers (JMC-180B)
- STARTECH.COM USB C MULTIPORT ADAPTER-4K (DKT30CHSDPD1)
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 3ft (1556)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- MONOPRICE Audio Cable, 3.5mm, M/M, 12 Ft (645)
- MONOPRICE Speaker Wire 18Awg Cl2 2-Conductor_ 50 (4044)
- MONOPRICE HDMI Extension Cable, Black, 10 ft., 24AWG (3343)
- MONOPRICE A/V Cable, 2 RCA M/M, 25ft (2866)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 3 ft. (2196)
- Monoprice Stereo & Optical Audio Cables