Shop All USB Cables
Monoprice
AtlasFlex Series Durable USB 2.0 Type-C to Type-A Charge & Sync Kevlar
Mfr # 31199
Zoro # G1715536
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 31199
- Zoro # G1715536
- UPC # 889028079096
- Country of Origin China
- Category USB Cables
Description
Monoprice AtlasFlexTM - the strongest cable you will ever need. Monoprice AtlasFlexTM cables are built to outlast and outperform every cable that's come before. Each cable is fitted with reinforced; robust aluminum connectors to withstand any and all bends; drops; pulls; and mishaps. The long flexible strain reliefs are designed to last; flexible enough to bend and turn under stress and long enough to handle odd angles. The colorful nylon-braided cables are internally reinforced with Kevlar® to withstand more than 50;000 bends; twists; and turns. Monoprice AtlasFlex - the strongest cable you will ever need. USB Type-C® Connector High-Strength Aluminum Connectors Resilient and Flexible Strain Reliefs Nylon and Kevlar® Reinforced Cable USB Type-C® Connector: The reversible Type-C® connector is always properly oriented; eliminating a common source of frustration from trying to plug in improperly oriented Type-A connectors. High-Strength Aluminum Connectors: Designed to withstand forces up to 30 lbf (130N); these aluminum connectors were engineered to defy the rigors of odd bends and strains. It will take a force greater than 130N to get these connectors to even begin to bend. Resilient and Flexible Strain Reliefs: Built with repeated use in mind; these cables have longer and more flexible strain reliefs than traditional cables to ensure that the point where the cable meets the connector does not fail. Nylon and Kevlar® Reinforced Cable: Tested to last over 50;000 bends; the nylon-wrapped; Kevlar-reinforced cable allows for heavy use without any connection issues or failures. Despite twists; tweaks; or turns; these cables will never let up. AtlasFlexTM is a trademark of Monoprice Inc. DuPontTM and Kevlar® are trademarks or registered trademarks of E.I. du Pont de Nemours and Company or its affiliates. USB Type-C® and USB-C® are trademarks of USB Implementers Forum; Inc. Updated Mar 25; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65088 Aluminium Alloy Ergonomic Home & Office Computer Desk Arm Support tuned Wrist Rest (SY-ACC65088)
- ZEUS BATTERY PRODUCTS 12Ah 6V F1 Sealed Lead Acid Battery (PC12-6F1)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS26500-ACC Replacement Battery For Schneider Electric Accutech AP10 DP20 GP10 (LS26500-ACC)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (AA-1800NMFT)
- MONOPRICE Usb Wall Charger 2.4A (14578)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12840)
- MONOPRICE Lightning to USB Cable - Apple MFi Certified_ Black_ 3ft (27402)
- MONOPRICE SlimRun AV USB 3.1 Type-C to Type-C Video-Only Cable_ 100ft_ 4K@60Hz_ (38581)
- MONOPRICE USB 1.0/1.1 Cable, up to 150ftL, Black (6042)
- MONOPRICE 2.0 USB-C to USB Type-B Printer Cable_ 480 Mbps_ 6.6ft_ Black (33457)
- MONOPRICE USB 2.0 Extension Cable, 3 ft.L, Black (5432)
- Monoprice USB Cables