Shop All Corded Speakers
Monoprice
Aria Ceiling Speakers 6.5-inch Polypropylene 2-Way (pair)
Mfr # 18587
Zoro # G1710155
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 18587
- Zoro # G1710155
- UPC # 889028046074
- Country of Origin China
- Category Corded Speakers
Description
Enjoy our most affordable in-wall/ceiling speakers. These speakers feature high quality components without the extras you may not need with most modern AVRs. "Who cares how much they cost?" If they do not sound good; you are throwing your money away. Use a pair as your primary music speakers or as additional channels of a surround in a Dolby Atmos® theater system. The Aria Series 2-way in-wall/ceiling speakers utilize high excursion polypropylene woofers and soft dome tweeters. This provides great flexibility in terms of configuration and makes them suitable for different types of audio tastes. From relaxing background music to high-impact 7-channel home theater systems; these speakers sound smooth; yet pack the punch needed for today's highly processed audio tracks. High quality components and rigorously tested design deliver exceptional value and performance. Simple to install and paintable to match the existing wall color; Aria Series speakers are an ideal way to add high-quality sound to a room without taking up any additional space or breaking the bank. Features: 6.5" polypropylene cone woofer 0.5" PEI dome tweeter 55 Hz ~ 20 kHz frequency response 8-ohms nominal impedance 40 watts (RMS)/80 watts (Peak) maximum input power Removable and paintable grille Support Files: User's Manual (Nov 30; 2016) Whole Home Sales Sheet (Apr 24; 2017) Dolby®; Dolby Atmos®; and the double-D symbol are registered trademarks of Dolby Laboratories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18A F2 SLA Battery Replaces Sonnenschein M84001A5120160G - 2 Pack (ML18-12F2MP2111)
- RAYOVAC BATTERIES, ALKALINE, AAA (RAY82412K)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 16AWG_ 13A/1625W_ 3-Prong_ B (5288)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Kung Long WP1236W (ML9-12241448)
- MONOPRICE Alpha In-Ceiling Speakers 6.5in Carbon Fiber 2-Way with 15° Angled Dri (34197)
- MONOPRICE Alpha In-Wall Speakers 8in Carbon Fiber 3-Way (pair) (34200)
- MONOPRICE Aria Ceiling Speaker 8-inch Subwoofer with Dual Voice Coil (each) (31032)
- MONOPRICE Caliber Slim Bezel In-Ceiling Speakers_ 6.5in Fiber 2-Way (pair) (34706)
- MONOPRICE Indoor/Outdoor Waterproof Speakers, PR (6971)
- MONOPRICE Amber In-Wall Speaker Center Channel Dual 5.25-inch 3-way Carbon Fiber (24431)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC DELTA12LFC 12 in. Speaker 500W RMS 45 Hz to 2.30 kHz - 4 Ohm (DELTA12LFC)
- Monoprice Corded Speakers