Shop All Corded Speakers
Monoprice
Alpha In-Wall Speakers 8in Carbon Fiber 3-Way (pair)
Mfr # 34200
Zoro # G1705298
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 34200
- Zoro # G1705298
- UPC # 889028093832
- Country of Origin China
- Category Corded Speakers
Description
This carbon fiber in-wall speaker is the perfect combination of performance and style. The use of carbon fiber for the woofer means that the speaker can hit harder; go lower; and handle more power with significantly less distortion than conventional drivers. The carbon fiber mid-range and silk dome tweeter produce clean; crisp; and clear highs and mids. You can fine tune the blend of sound using the built-in high frequency attenuator in case the sound is too bright. The metal grille can be painted to match your walls and attaches easily using magnets. Louder with Less Power | Higher Power Handling with Less Distortion Control High Frequencies | Easy to Install | Use up to 10AWG Cable 8-inch Carbon Fiber 3-way In-Wall Speaker with Magnetic Grille Sound Quality Style Simplicity Sound Quality: Life is too short for speakers that don't sound great! We believe that the whole point of listening to music is to hear it as the artist intended. Our engineers and audio experts have spent countless hours listening to and comparing various speakers until we were satisfied we had found models that fit our demanding standards. Style: While Monoprice believes in function over form; there is nothing wrong with having speakers that look good; too. This in-wall speaker helps reduce clutter by getting your speakers off the floor or bookshelves. The magnetic metal grille can be painted to match your ceiling; so it virtually disappears from view. Simplicity: Installation is as easy as it can get. Use the included cutout template to mark your wall; make the cut then; using only a screwdriver; secure the speaker to the wall with the easy install mounting tabs. {C} Carbon fiber gives you higher sensitivity; deeper bass; and higher power handling. Carbon fiber woofers are lighter and stiffer than conventional materials used in speaker manufacturing. The speaker cone is more sensitive to power; which means that you get more volume using less power. Additionally; the stiffer material means deeper bass and higher power handling; with significantly less distortion. 200 watts maximum input power 8" carbon fiber woofer with rubber surround 3.5" carbon fiber mid range 1" silk dome tweeter 45Hz ~ 20kHz frequency response Built-in high frequency attenuator Paintable magnetic grille Stud finder Carpenter's level Marking pen or pencil Drywall cutter 14AWG CL2 in-wall rated speaker wire (SKU 2821) Wire strippers Phillips screwdriver Support Files: User's Manual (Oct 2; 2018)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Leoch LP6-4.5 Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191392)
- 3M Wrist Rest, Black, 19/32" H, 1-29/32" L (WR85B)
- MONOPRICE Workstream by Adjustable Ergonomic Keyboard Tray w/Full Size Platform (24639)
- EXELL BATTERY Exell Emergency Lighting Battery for Lithonia 850.0066 9.6V 400mAh (EBE-98)
- MONOPRICE Indoor/Outdoor Waterproof Speakers, PR (6971)
- MONOPRICE Aria Ceiling Speaker 8-inch Subwoofer with Dual Voice Coil (each) (31032)
- MONOPRICE Aria Ceiling Speakers 6.5-inch Polypropylene 2-Way (pair) (18587)
- MONOPRICE Amber In-Wall Speaker Center Channel Dual 5.25-inch 3-way Carbon Fiber (24431)
- MONOPRICE Caliber Slim Bezel In-Ceiling Speakers_ 6.5in Fiber 2-Way (pair) (34706)
- MONOPRICE Channel 6 Speaker Selector (8229)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- Monoprice Corded Speakers