Shop All Speaker Stands & Mounts
Monoprice
Adjustable 22 lb. Capacity Speaker Wall Mount Brackets (Pair) Black
Mfr # 39488
Zoro # G1707687
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 39488
- Zoro # G1707687
- UPC # 889028136638
- Country of Origin China
- Category Speaker Stands & Mounts
Description
Easily mount your satellite speakers on your wall with this Speaker Wall Mounting Bracket kit from Monoprice! The Monoprice djustable speaker mount is a heavy duty wall mount for satellite speakers with four threaded inserts weighing up to 10kg/22lbs. Constructed with solid steel and decorated with ABS cover; it presents an elegant look especially when installed at home. Each bracket can tilt 20° up/down and swivel 60° left/right to deliver ideal sound conditions. The bracket can be easily installed with slide-in speaker mounting plate and it puts the speakers 115mm from the wall when fully stretched to give large space for installation. Both mounting on concrete wall and on single stud wall available. The brackets can be mounted to wooden stud or brick/concrete/hollow-block walls and includes the hardware necessary for either type of mounting option. Pivots right and left up to 60 degrees Tilts up and down up to 20 degrees. Single Stud Installation Dimensions: 115x65x151mm (4.5"x2.6"x5.9") Weight Capacity: 10kg (22lbs) Support Files: User's Manual (Nov 25; 2019) Updated Nov 25; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Battery 36V Cub (925-05494-1)
- RAM MOUNTS Replacement for RAM Mounts Ram-d-246u-in1 (RAM-D-246U-IN1 RAM MOUNTS)
- GARMIN Forerunner 255 Music, Black (010-02641-20)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for EZ-Go Express S6 (ML200-643)
- MONOPRICE Glass Floor Speaker Stands, Blk, PR (12281)
- MONOPRICE Elements 28 inch Speaker Stand with Cable Management (Pair) (39494)
- MONOPRICE Adjustable Height 5 lb. Capacity Speaker Stands (Pair)_ Silver (3021)
- MONOPRICE Speaker Wall Mntg Bracket Max 10 lb., PR (3013)
- ULTIMATE SUPPORT Ultimate Support JSLPT100 Multi-Purpose Laptop - Dj Stand (JSLPT100)
- LOWELL Mounting Bracket, Wall (30-RK)
- DOOMSDAY Wall-Mountable Cd System With Am/Fm Stereo Receiver & Remote (DO432196)
- Monoprice Speaker Stands & Mounts