Shop All Computer Adapter Cables
Monoprice
8" SATA 15 pin to 6 pin PCI Express Card Power Cable
Mfr # 8494
Zoro # G4398335
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type PCI, SATA
- Standards Yes
- Gauge 28 AWG
- Color Black
- Cable Length 8 in
Product Information
- Brand Monoprice
- MFR # 8494
- Zoro # G4398335
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 8 in |
Overall Length | 8 in |
Cord Length | 8" |
Details
Connector Type | PCI, SATA |
Standards | Yes |
Gauge | 28 AWG |
Color | Black |
Item | SATA Cable |
Shielded | Unshielded |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
Conductor Gauge | 28 AWG |
End 2 Connection Type | 6-Pin PCI Express Card Female |
End 1 Connection Type | 15-Pin SATA Male |
Cable Color | Black |
Description
SATA Cable, PCI, SATA, Cable Length 8 in, Gauge 28 AWG, Color Black, Standards Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5903/s (TL-5903/S TADIRAN)
- ADD-ON Addon Avago Afbr-5715Apz Compatible Taa Compliant 1000Base-Sx Sfp (AFBR-5715APZ-AO)
- EXELL BATTERY 2.4V 300mAh NiMH Battery for MBU, GPS-Tracker, Meters, Server Battery (2/CP300H)
- QUEST TECHNOLOGY INTERNATIONAL HDMI (M )To Vga (F) Adapter Cable (HDI-6102)
- MONOPRICE SATA(M)/Molex 4pin/4pin, Pwr Cable, 12in (7642)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- PALADIN TOOLS Adapter Rj11-Uk 6-WayBox (PA1921)
- GEFEN Gefen EXT-RS232 CAT-5 Extender up to 1000 (EXT-RS232)
- PRUDENT WAY USB 3.0 To IDE & SATA Adapter (PR391755)
- SOUTHWIRE Coleman Cable 59413 Outdoor Swivel Mount Light Control With Photocell (192017)
- CABLE WHOLESALE Power Cord Adapter- Black- C14 to NEMA 5-15R- 10 Amp- 1 foot (10W1-05201)
- Monoprice Computer Adapter Cables