Shop All Bluetooth & Smart Speakers
Monoprice
50 Watt Stereo Hybrid Tube Amplifier with Bluetooth and Line Output
Mfr # 16153
Zoro # G2741149
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 16153
- Zoro # G2741149
- UPC # 889028042670
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Enjoy the sound; style; and convenience of a hybrid tube amp with Bluetooth®. This hybrid tube amp combines the warm; soothing sound of a tube preamp with the efficiency; power; and clarity of a 50 watts per channel solid state power amplifier. Stream your digital music to the amp using the built-in Bluetooth 4.0 radio with the superior sound of the Qualcomm® aptXTM audio codec. Enhance your sound by connecting a subwoofer to the RCA preamp outputs. Not only does this amp sound great; it looks great; too! The black panels; lighted VU meter; chrome accents; and the warm glow of the exposed tubes present a minimalist retro look; which will enhance any home or office environment with a hint of old school styling. Warm & Rich Sound | Simply Attractive | Bluetooth Convenience50-Watt Stereo Hybrid Tube Amp Sound Quality Style Versatile Sound Quality: Life is too short for audio products that don't sound great! We believe that the whole point of listening to music is to hear it as the artist intended. Our engineers and audio experts have spent countless hours listening to and comparing various amplifiers until we were satisfied we had found models that fit our demanding standards.Style: The polished piano black case; brushed aluminum face; lighted VU meter; and the warm glow of the exposed tubes combine to give this amp a sexy appearance that is at once both classic and futuristic.Versatile: Enjoy your music the way you want! Use the stereo RCA jacks to connect directly to a CD player or use the Bluetooth® v4.0 radio to connect wirelessly with your phone. Add a subwoofer by connecting to the RCA preamp outputs for even more room shaking sound. The Qualcomm® aptXTM audio codec ensures that your wireless streaming sounds as clean and clear as your wired connections. Bluetooth audio for grownups. Listen to music like you care about it. Because of its lossy nature; digital music can often lose some of the depth and warmth that gives it life. Wireless streaming adds an additional layer of digital compression; which can further degrade the audio quality. The addition of the tube preamplifier stage adds back some of the warmth and richness; breathing new life into your digital music; while the Qualcomm® aptXTM audio codec ensures clean and clear Bluetooth® streaming. 50 watts/channel class AB power amplifier Less than 0.1% total harmonic distortion Qualcomm® aptXTM audio codec for clean and clear wireless streaming 20Hz ~ 20kHz frequency responseTube preamplifier stage with solid state power amplifier Bluetooth® v4.0 wireless streaming One stereo analog RCA input One stereo analog RCA output 5-way binding post speaker connectionsWarranty Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deli
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery Replaces Universal Power Group UB445 - 3PK (MAX3961372)
- COMMSCOPE Replacement for Tessco F1tsm-c (F1TSM-C)
- MOUNT-IT Dual Monitor Desk Mount MI-2772 (MI-2772)
- PKCELL PK Cell ICR18650-2600-1B 3.7V Button Top Header Lithium Ion Battery with 2600 mAh (ICR18650-2600-1B)
- PYLE Bluetooth/Nfc Rugged Speaker -Green (PWPBTN65GN)
- STAR WARS Star Wars 810667 The Mandalorian Bitty Boomers Bluetooth Speaker (810667)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BK (PBTWP24BK)
- GEMINI Sound Portable Powered Bluetooth Speaker 1000w (AS-10TOGO)
- SUPERSONIC Retro Bluetooth Speaker (SC-1097BT)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR54BTB (PDWR54BTB)
- SWAY Minioke LED Go Bluetooth Karaoke Speaker Black (SWAY-MINIOKE-LEDGO)
- Monoprice Bluetooth & Smart Speakers