Shop All Security Video Cameras
This Product is Discontinued
Monoprice
4MP Bullet IP Security Camera Motorized Varifocal 2.8-12mm_ True WDR 1 (Discontinued)
Mfr # 39061
Zoro # G1714267
Free Shipping & Returns
This Product is Discontinued
Product Information
- Brand Monoprice
- MFR # 39061
- Zoro # G1714267
- UPC # 889028132234
- Country of Origin China
- Category Security Video Cameras
Description
Motorized Lens Varifocal Lens Motion Detection H.265+ Video Compression Motorized Lens: The built-in motorized lens allows to you remotely control the pan; tilt; and rotation of your camera using your network; computer; phone; or tablet.Varifocal Lens: The HD varifocal lens allows you to change the focal length and to zoom in or out with autofocus and a variable angle of view.Motion Detection: The camera can detect motion in selected areas; which can trigger an alarm or initiate video recording.H.265+ Video Compression: The High Efficiency Video Coding (HEVC) technology supports the H.265; H.265+; H.264; and H.264+ video codecs. It provides better video performance and doubles the data compression; lowering bandwidth and saving at least 50% storage space.App Access and Remote ViewingInstall the camera to your network and use the free app to monitor the live feed using your mobile device or your computer.Matrix IR 2.0 The matrix IR 2.0 feature provides superior illumination and imaging over more traditional IR illumination solutions. It can illuminate to distances up to 131 ft in 0 lux conditions with more uniform exposure; particularly at the edges of the image. Matrix IR eliminates overexposure and hot spots (halo or spotlight effects in an image); reduces interference and video noise; with a more vivid image overall. It is more energy efficient and has a longer lifespan with better heat dissipation than traditional IR technology.Digital Noise Reduction (DNR) Image noise can come from a variety of sources; but is most often associated with low light conditions; resulting in a "grainy" image. This noise not only interferes with the ability to clearly distinguish individual image elements; but also increases the storage space required for any given image. The DNR circuitry uses a digital comb filter to eliminate video noise.Back Light Compensation (BLC) BLC reduces silhouetting; so you can see foreground subjects clearly when positioned in front of a bright background. The BLC circuitry adjusts the exposure so that the subject is illuminated and clearly visible.Product DimensionsPerfect for Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support tea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.