Monoprice

4-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub


product price: $67.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

This 4-Port DisplayPort® 1.2 to DisplayPort Multi-Stream Transport (MST) Hub enables three different display modes on up to four monitors connected to a single DisplayPort output. You can connect a single display at resolutions up to 4K@60Hz to mirror your computer's desktop. Add a second monitor and the hub will automatically extend the image to span the two displays at resolutions up to 4K@30Hz for each display. Connect four monitors and the hub automatically adjusts to produce a 2x2 "video wall"; with the single image spanning the four displays at resolutions up to 1080p@60Hz for each monitor. This hub is ideal for digital signage and large video displays in schools; churches; conference rooms; at trade shows; and in retail outlets. Multi-Stream Transport (MST) Hub Duplicate Mode Extended Desktop Mode Video Wall Mode Multi-Stream Transport (MST) Hub: An MST Hub enables three different display modes on up to four monitors connected to a single DisplayPort output.Duplicate Mode: You can connect a single display at resolutions up to 4K@60Hz to mirror your computer's desktop.Extended Desktop Mode: Connect two monitors and the hub will automatically extend the image to span the two displays at resolutions up to 4K@30Hz for each display.Video Wall Mode: Connect four monitors and the hub automatically adjusts to produce a 2x2 "video wall"; with the single image spanning the four displays at resolutions up to 1080p@60Hz for each monitor. Master the Multi-StreamIdeal for Digital SignagePerfect for creating a video wall for use in schools; churches; conferencerooms; at trade shows; and in retail outlets. Connect up to 4 Displays at Full 1080p at 60HzBuy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you.Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: Quick Start Guide (Apr 27; 2017)DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association.Apple®; Mac®; and OS X® are trademarks of Apple Inc.; registered in the U.S. and other countries.NVIDIA® is a registered trademark of NVIDIA corporation.Intel® is a trademark of Intel Corporation or it's subsidiaries in the U.S. and/or other countries.Updated Sep 18; 2019

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.