Shop All RCA & Stereo Adapters
Monoprice
3.5mm S Plug to RCA Jack x2 Splitter
Mfr # 7189
Zoro # G4473594
original price:
$2.65
36% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 3.5 mm Audio, RCA
- Connection A 3.5 mm Stereo Male
- Connection B (2) RCA Females
- Number of Ports 3
- Color Black
Product Information
- Brand Monoprice
- MFR # 7189
- Zoro # G4473594
- UPC # 888817037156
- Country of Origin Taiwan, Province of China
- Category RCA & Stereo Adapters
Details
Cable Type | 3.5 mm Audio, RCA |
Item | Audio Splitter |
Connection A | 3.5 mm Stereo Male |
Connection B | (2) RCA Females |
Number of Ports | 3 |
Color | Black |
Sub-Category | Audio |
Adapter Type | Mini-phone/RCA |
Product Type | Audio Splitter |
End 2 Connection Finish | Gold-Plated |
End 2 Number of Connections | 2 |
End 1 Connection Finish | Gold-Plated |
End 1 Connection Type | 3.5 mm Stereo TRS Male |
Total Number of Adapters | 1 |
End 2 Connection Type | RCA Female |
End 1 Number of Connections | 1 |
Description
Audio Splitter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 2, Color Black, End 1 Connection Type 3.5 mm Stereo TRS Male, End 2 Connection Type RCA Female, Product Type Audio Splitter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Offset Fxd Ceiling Plate (CMA330)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 2000sqft (ODC20-MDW)
- MIDLAND RADIO Desktop Charger GXT1000 SERIES (AVP10)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- MONOPRICE SSVC-4.1 Single Input 4-Channel Speaker Selector with Volume Control (38159)
- MONOPRICE TRS(F) 6.35mm to TRS(F) 6.35mm Coupler (5574)
- MONOPRICE Stereo Male To Stereo Male 3 ft., Black (9764)
- MONOPRICE 1-Gang Brush Wall Plate_ White (21629)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Adapter (7230)
- MONOPRICE Toslink (F) to Tslink Mini (M) Adapter (2671)
- MONOPRICE Digital Toslink Splitter Adapter (966)
- Monoprice RCA & Stereo Adapters