Shop All RCA & Stereo Adapters
Monoprice
3.5mm S Plug to 2.5mm S Jack
Mfr # 7126
Zoro # G4468913
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 2.5 mm Audio, 3.5 mm Audio
- Connection A 3.5 mm Stereo Male
- Connection B 2.5 mm Stereo Female
- Number of Ports 2
- Color Black
Product Information
- Brand Monoprice
- MFR # 7126
- Zoro # G4468913
- UPC # 844660071266
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | Audio Adapter |
Cable Type | 2.5 mm Audio, 3.5 mm Audio |
Connection A | 3.5 mm Stereo Male |
Connection B | 2.5 mm Stereo Female |
Number of Ports | 2 |
Color | Black |
Product Type | Audio Adapter |
End 2 Connection Type | 2.5 mm Stereo Female |
End 2 Connection Finish | Gold-Plated |
End 1 Connection Finish | Gold-Plated |
End 1 Connection Type | 3.5 mm Stereo Male |
End 1 Number of Connections | 1 |
Total Number of Adapters | 1 |
End 2 Number of Connections | 1 |
Description
Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 2.5 mm Stereo Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILENX SilenX EFX-12-15 120 mm. 15DBA Fluid Dynamic Bearing Fan (EFX-12-15)
- ATT 2 Handset Answering System with CID (CL83213)
- VADDIO Active Usb 2.0 Extension Cable, 440-1005-020 (440-1005-020)
- ILC Replacement for Asus K556ur-dm497t Battery (K556UR-DM497T)
- MONOPRICE Speaker Pin Plugs, Pin Screw Type, PK10 (9438)
- MONOPRICE RVC50-70 50-Watt_ 70V Rotary Speaker Volume Control (38163)
- MONOPRICE Stereo Male To Rca Stereo M, 6 ft., Black (9768)
- MONOPRICE Speaker Plugs - Pin Type Crimp, 1pr (5973)
- MONOPRICE Banana Speaker Plugs, 1pr, Open Screw (2943)
- MONOPRICE Stereo Plug 3.5mm To 3.5mm Mono Jack (7129)
- SANOXY 2x pcs of RCA Female to Female Coupler (CBL-LDR-RC202-1400)
- Monoprice RCA & Stereo Adapters