Shop All RCA & Stereo Adapters
Monoprice
3.5mm S Jack to 3.5mm S Jack, Adapter
Mfr # 7230
Zoro # G4468834
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 3.5 mm Audio
- Connection A 3.5 mm Stereo Female
- Connection B 3.5 mm Stereo Female
- Number of Ports 2
- Color Black
Product Information
- Brand Monoprice
- MFR # 7230
- Zoro # G4468834
- UPC # 844660072300
- Country of Origin Taiwan, Province of China
- Category RCA & Stereo Adapters
Details
Item | Audio Adapter |
Cable Type | 3.5 mm Audio |
Connection A | 3.5 mm Stereo Female |
Connection B | 3.5 mm Stereo Female |
Number of Ports | 2 |
Color | Black |
Adapter Type | Mini-phone |
Product Type | Audio Adapter |
End 1 Connection Finish | Gold-Plated |
End 2 Connection Finish | Gold-Plated |
End 2 Connection Type | 3.5 mm Stereo Female |
End 1 Connection Type | 3.5 mm Stereo Female |
End 1 Number of Connections | 1 |
Total Number of Adapters | 1 |
End 2 Number of Connections | 1 |
Description
Audio Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, End 1 Connection Type 3.5 mm Stereo Female, End 2 Connection Type 3.5 mm Stereo Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Bright Way Group BW 12180 (ML18-12F264)
- MONOPRICE SlimRun AV USB 3.1 Type-C to Type-C Video-Only Cable_ 100ft_ 4K@60Hz_ (38581)
- TZUMI 3-in-1 Qi Wireless Fast Charging Station, Black (7074)
- RITRON Wireless PA Speaker System, VHF (LM-V150System)
- MONOPRICE Stereo Male To Stereo Male 3 ft., Black (9764)
- MONOPRICE Gold Plated Banana Plugs, Open Screw, PK10 (9437)
- MONOPRICE 1/4Inch S Plug to 1/4Inch S Jackx2 Spltr (7221)
- MONOPRICE Cable Adapter, BNC F to RCA M (4127)
- MONOPRICE 1/4Inch Stereo Plug to 3.5mm S Jack (7139)
- MONOPRICE 3.5mm S Jack to 3.5mm S Jack, Metal (7185)
- MONOPRICE Banana Speaker Plugs, Dual-Gold (2944)
- Monoprice RCA & Stereo Adapters