Shop All HDMI Cables
This Product is Discontinued
Monoprice
2x1 Mini HDMI 1.4 Switch, 1920x1080p@60Hz, (Discontinued)
Mfr # 8150
Zoro # G7513773
This Product is Discontinued
Key Features
- Number of Ports 3
- Connection HDMI
- Color Black
- Features Powered by the HDMI Source
- Hz 50/60
Product Information
- Brand Monoprice
- MFR # 8150
- Zoro # G7513773
- UPC # 844660081500
- Country of Origin China
- Category HDMI Cables
Dimensions
Overall Width | 1 3/4 in |
Overall Height | 3 3/8 in |
Overall Depth | 5/8 in |
Details
Item | HDMI Switch |
Number of Ports | 3 |
Connection | HDMI |
Color | Black |
Features | Powered by the HDMI Source |
Hz | 50/60 |
Ports | (2) Input, (1) Output |
Product Type | HDMI Switch |
Maximum Frequency | 250 MHz |
Connector Type | HDMI Female |
Description
HDMI Switch, Features Powered by the HDMI Source, Number of Ports 3, Color Black, Connector Type HDMI Female, Maximum Frequency 250 MHz, Product Type HDMI Switch, Overall Height 3 3/8 in, Overall Width 1 3/4 in, Overall Depth 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.