Shop All RCA & Stereo Adapters
Monoprice
2 RCA Jack to 2 RCA Jack Adapter
Mfr # 7238
Zoro # G4468877
product price: $0.78
/ea
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RCA
- Connection A (2) RCA Females
- Connection B (2) RCA Females
- Number of Ports 4
- Color Black
Product Information
- Brand Monoprice
- MFR # 7238
- Zoro # G4468877
- UPC # 00844660072386
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | Audio Adapter |
Cable Type | RCA |
Connection A | (2) RCA Females |
Connection B | (2) RCA Females |
Number of Ports | 4 |
Color | Black |
Product Type | Audio Adapter |
End 1 Connection Finish | Gold-Plated |
End 2 Number of Connections | 2 |
End 1 Number of Connections | 2 |
End 2 Connection Finish | Gold-Plated |
Total Number of Adapters | 1 |
End 2 Connection Type | RCA Female |
End 1 Connection Type | RCA Female |
Description
Audio Adapter, End 1 Number of Connections 2, Total Number of Adapters 1, End 2 Number of Connections 2, Color Black, End 1 Connection Type RCA Female, End 2 Connection Type RCA Female, Product Type Audio Adapter, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Phantom Power BT-6V-5A + 6V Charger (ML4-6CHRGR394)
- AIGEAN NETWORKS Multi-WAN 3 Source Gigabit Router (MFR-3)
- ACCU-TECH Battery Pack Tls 2200 Thermal Labeling (TLS2200-BP)
- SAFT COMP-6-SAFT Replacement Battery (COMP-6-SAFT)
- MONOPRICE RCA Plug to RCA Jack x2 Splitter Adapter (7186)
- MONOPRICE 3.5mm M Plug to 3.5mm S Jack (7128)
- MONOPRICE SSVC-6.1 Single Input 6-Channel Speaker Selector w/Volume Control (38160)
- MONOPRICE 1/4Inch M Plug to RCA Jack Adapter, Metal (7176)
- MONOPRICE Stereo Plug 3.5mm To 3.5mm Mono Jack (7129)
- MONOPRICE Multizone Rj45 To Rca Converter (13356)
- MONOPRICE 1-Gang Brush Wall Plate_ White (21629)
- Monoprice RCA & Stereo Adapters