Shop All Video Splitters, Connectors, and Adapters
Monoprice
2 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Plu
Mfr # 21913
Zoro # G1713287
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 21913
- Zoro # G1713287
- UPC # 889028052099
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
Right angle banana plugs make speaker installations easy. They are designed for use with amplifiers or speakers that use binding posts in spaces where a traditional banana plug will not fit. The right angle nature of these banana plugs minimizes the risk of cross terminal contact that may cause shorts. These high quality plugs are the closed screw type and can accept bare speaker wire from 12 to 18 AWG. Each pair comes with one plug color coded red and the other coded black; for easy polarity identification. The plug body is made of copper fitted with a ferromanganese tip. The entire plug is then plated with gold to help prevent corrosion. Features: Can accept bare wire and spades Color coded black/red rings for maintaining proper polarity Secure; positive contact with binding posts Corrosion resistant; 24K gold plated finish Copper body construction and ferromanganese tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for 4140008, 44043, 740-1872 (YB9A-A49)
- LG ELECTRONICS LG TONE Flex Wireless Headset (HBSXL7)
- ILB GOLD Plc Battery, Replacement For Allen Bradley, Cr14250-Ab (CR14250-AB)
- WHV GAMES Whv Games SWI WAR 58876 Lego Worlds for Nintendo Switch (SWI WAR 58876)
- MONOPRICE 2 Pair Affinity Series 24k Gold Speaker Banana Plug (21917)
- MONOPRICE Blackbird 4K HDBaseT Extender_ 4K at 100m_ USB_ HDCP 2.2_ PoC_ EDID (21669)
- MONOPRICE 5 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Plu (21914)
- MONOPRICE Blackbird 4K Pro HDBaseT Extender Kit_ 100m with PoH_ RS-232_ HDCP 2.2 (21608)
- QUEST TECHNOLOGY INTERNATIONAL Vga + Stereo To HDMI Up-Scaler (HDI-6150)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Digital Vertical Splitter, 1Ghz - 2 Way (VSP-4120)
- QUEST TECHNOLOGY INTERNATIONAL HDMI 4K Ultra Hd Automatic Switcher W/Remote - 5X1 Switcher (HDI-4251)
- Monoprice Video Splitters, Connectors, and Adapters