Shop All Video Splitters, Connectors, and Adapters
Monoprice
2 Pair Affinity Series 24k Gold Speaker Banana Plug
Mfr # 21917
Zoro # G1700364
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 21917
- Zoro # G1700364
- UPC # 889028052136
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
Monoprice AffinityTM Series Banana plugs make speaker installations easy. They are designed for use with amplifiers or speakers that use binding posts. These high quality plugs feature a dual screw fastening system that can accept bare speaker wire from 10 to 18 AWG. Each pair comes with one plug color coded red and the other coded black; for easy polarity identification. The plug body is made of copper fitted with a ferromanganese tip. The entire plug is then plated with gold to help prevent corrosion. Features: Can accept bare wire and spades Color coded black/red rings for maintaining proper polarity Secure; positive contact with binding posts Corrosion resistant; 24K gold plated finish Copper body construction and ferromanganese tips AffinityTM is a trademark of Monoprice Inc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Power PM12-4 (MAX3974122)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195333-4530)
- SARGENT Mortise Cylinder, Satin Chrome, Grade 1 (124-41-101 26D)
- ILB GOLD Replacement For Maglite, Battery, Ilif-3006526 Battery (ILIF-3006526 BATTERY)
- MONOPRICE Blackbird 4K HDBaseT Extender_ 4K at 100m_ USB_ HDCP 2.2_ PoC_ EDID (21669)
- MONOPRICE Blackbird 4K Pro HDBaseT Extender Kit_ 100m with PoH_ RS-232_ HDCP 2.2 (21608)
- MONOPRICE 5 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Plu (21914)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 4 Way (VSP-1420)
- J5CREATE USB to VGA Adapter, 5.91", Silver/White (JUA311)
- TRIPP LITE CABLE, ADPTR, DP TO HDMI, 6 FT (TRPP582006)
- TRIPP LITE CONVERTER, DISPLYPRT TO HDMI (TRPP136000)
- Monoprice Video Splitters, Connectors, and Adapters