Shop All Video Splitters, Connectors, and Adapters
Monoprice
1x2 DisplayPort Splitter_ 4K@60Hz_ 21.6Gbps
Mfr # 24567
Zoro # G1715369
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 24567
- Zoro # G1715369
- UPC # 889028057018
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
This 1x2 DisplayPort® Splitter allows you to view a single DisplayPort video source on two DisplayPort displays. It supports video resolutions up to 4K@60Hz and provides up to 21.6 Gbps bandwidth. It is fully compatible with the DisplayPort 1.2a specification and is compliant with the VESA® DisplayPort standard 1.62; 2.7; and 5.4 Gbps link rates. It is DP++ compliant and supports advanced features; such as MST; HBR2; 3D formats; and GTC assist. Features: Supports video resolutions up to 4K@60Hz Provides up to 21.6 Gbps bandwidth Fully compliant with the DisplayPort 1.2a specification Supports the RGB; YCbCr 4:4:4; and YCbCr 4:2:2 color spaces Compliant with the VESA® DisplayPort® standard 1.62; 2.7; and 5.4 Gbps link rates Support for 1; 2; or 4 differential data pairs (lanes) Supports the multi-stream transport (MST) feature Supports 3.2 Gbps data pair HDMI® link rate Supports 7.1-channel audio with up to 192kHz sampling rate Supports Deep Color up to 16-bits per channel Support Files: User's Manual (May 26; 2017) VESA®; DisplayPort®; and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak 4200-z replacement light bulb lamp (4200-Z KODAK)
- ILC Replacement for Epson Home Cinema 2150 Lamp & Housing (HOME CINEMA 2150 LAMP & HOUSING EPSON)
- BATTERY CLERK AJC Tripp Lite BCPERS250 UPS Replacement Battery 5Ah, 6V, F1 (AJC-C5S-I-0-193266)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, A, Micro-B, 1ft (U326-001-BK)
- MONOPRICE 2 Pair Affinity Series 24k Gold Speaker Banana Plug (21917)
- MONOPRICE 5 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Plu (21914)
- MONOPRICE Blackbird 4K HDBaseT Extender_ 4K at 100m_ USB_ HDCP 2.2_ PoC_ EDID (21669)
- MONOPRICE Blackbird 4K Pro HDBaseT Extender Kit_ 100m with PoH_ RS-232_ HDCP 2.2 (21608)
- QUEST TECHNOLOGY INTERNATIONAL Display Port (M) To HDMI (F) Adapter Cable (HDI-6109)
- QUEST TECHNOLOGY INTERNATIONAL Composite Av + S-Video To HDMI Up-Scaler (HDI-6105)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 8 Way (VSP-1820)
- Monoprice Video Splitters, Connectors, and Adapters