Shop All RCA & Stereo Adapters
This Product is Discontinued
Monoprice
1/4 Inch Mono Plug (Discontinued)
Mfr # 6209
Zoro # G4473831
This Product is Discontinued
Key Features
- Cable Type Microphone Cable
- Connection 1/4" Mono Male
- Color Black
- Features Gold Plating
- Installation Method Installation Required
Product Information
- Brand Monoprice
- MFR # 6209
- Zoro # G4473831
- UPC # 888817041818
- Country of Origin Multiple
- Category RCA & Stereo Adapters
Details
Item | Audio Plug |
Cable Type | Microphone Cable |
Connection | 1/4" Mono Male |
Color | Black |
Features | Gold Plating |
Installation Method | Installation Required |
Sub-Category | Audio |
Description
Audio Plug, Color Black, Installation Method Installation Required, Features Gold Plating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.