Shop All Stereo & Optical Audio Cables
Monoprice
10ft Premium 3.5mm Stereo Male to 3.5mm Stereo Male 22AWG Cable (Gold
Mfr # 5578
Zoro # G2018295
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 5578
- Zoro # G2018295
- UPC # 844660055785
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
The 3.5mm (1/8") stereo TRS connector is more commonly known as the Headphone Jack on portable mp3 players and mobile phones. This cable features a male 3.5mm stereo (TRS) plug on each end; with molded connector housings and strain relief boots. Each connector is gold-plated to ensure smooth; corrosion-free connections. The cable is made of heavy-duty coaxial cable for each conductor. The conductors are 22AWG and each conductor is shield to prevent EMI or RFI interference from entering your audio system. The cable is 12mm x 6mm thick; while the connector housings are 41mm long x 15mm diameter. Because of their size and weight these cables are best suited for more permanent connections; such as from your PC to your sound system. Also; because of the size of the connector head; these are unsuited for use with phone cases and may not fit within the expansion slot cutouts on the back of a PC case. If you want something more suitable for these applications; please try one of our standard 3.5mm audio cables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, S/M, Lime (8001)
- RITRON Wireless Intercom, VHF MURS, Hi-Viz Green (RQX-111M)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for AGM 641245 (MAX3961781)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 6 Pack (ML8-12MP6111570)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 1.5 ft. (6026)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 25 ft. (126)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 35ft (5602)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 6ft (5577)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 3ft (5597)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 50ft (5583)
- Monoprice Stereo & Optical Audio Cables