Shop All Video Splitters, Connectors, and Adapters
Monoprice
10 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Pl
Mfr # 21915
Zoro # G1700790
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 21915
- Zoro # G1700790
- UPC # 889028052112
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
Right angle banana plugs make speaker installations easy. They are designed for use with amplifiers or speakers that use binding posts in spaces where a traditional banana plug will not fit. The right angle nature of these banana plugs minimizes the risk of cross terminal contact that may cause shorts. These high quality plugs are the closed screw type and can accept bare speaker wire from 12 to 18 AWG. Each pair comes with one plug color coded red and the other coded black; for easy polarity identification. The plug body is made of copper fitted with a ferromanganese tip. The entire plug is then plated with gold to help prevent corrosion. Features: Can accept bare wire and spades Color coded black/red rings for maintaining proper polarity Secure; positive contact with binding posts Corrosion resistant; 24K gold plated finish Copper body construction and ferromanganese tips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Craftsman Nextec Battery (NEXTEC BATTERY CRAFTSMAN)
- SKIL Battery40V 5.0Ah (BY8708-00)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Cirrus PN 21063-001 - 3 Pack (ML12-12F2MP338914053246)
- BATTERY CLERK AJC Tripp Lite BCPERS250 UPS Replacement Battery 5Ah, 6V, F1 (AJC-C5S-I-0-193266)
- MONOPRICE Blackbird 4K HDBaseT Extender_ 4K at 100m_ USB_ HDCP 2.2_ PoC_ EDID (21669)
- MONOPRICE 2 Pair Affinity Series 24k Gold Speaker Banana Plug (21917)
- MONOPRICE Blackbird 4K Pro HDBaseT Extender Kit_ 100m with PoH_ RS-232_ HDCP 2.2 (21608)
- MONOPRICE 5 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Plu (21914)
- QUEST TECHNOLOGY INTERNATIONAL HDMI To Component Av Converter (HDI-6101)
- AVARRO 1X4 SPLITTER 4K At 60HZ HDR HDMI 2.0/HDCP 2.2 (0E-HDMISP4)
- ABB Thomas & Betts A243F ENT Threaded Male Adapter; 1 in. (CARA243F)
- Monoprice Video Splitters, Connectors, and Adapters