Shop All Rags & Towels
Monarch
Washcloth Size Terry Wipers - WHITE 25 lb box
Mfr # N-W11-25
Zoro # G406171844
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Color White
- Weight 26
Product Information
- Brand Monarch
- MFR # N-W11-25
- Zoro # G406171844
- UPC # 764950302538
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 11x11 to 13x13 |
Details
Material | White |
Item | New Terry Rags |
Color | White |
Weight | 26 |
Description
PREMIUM QUALITY TERRY CLOTH RAGS: All terry washcloth rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A terry towel rag is more cost-efficient than microfiber cleaning cloths. These terry cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These terry cleaning cloth rags can be used for general cleaning, paint spills and cleanups, staining and varnishing, polishing and dusting. White terry absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These white terry cloth rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These bulk terry towel cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, these terry cloth towels are machine-washable, dry fast, and remain durable. These cleaning terry cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.
CHOOSE YOUR RAG PACK: A terry towel rag is more cost-efficient than microfiber cleaning cloths. These terry cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These terry cleaning cloth rags can be used for general cleaning, paint spills and cleanups, staining and varnishing, polishing and dusting. White terry absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These white terry cloth rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These bulk terry towel cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, these terry cloth towels are machine-washable, dry fast, and remain durable. These cleaning terry cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Hand Wire Scratch Brush, .012 Fill, Curved Handle, 3 x 19 Rows (44054)
- XTERIOR Gutter Zap Gutter Stain Remover 1 Gallon (1121)
- TRIMACO Paper Masking Brown 3Inx180Ft (12903)
- UNI-RAM Uni-Ram URM-LB2000E10 Liner Bags - Large; 10 Box (URM-LB2000E10)
- MONARCH Sheet Reclaimed Rags - White - 5 lb Box (R1-W39-5)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 5 lb box (N-W51W-5)
- MONARCH Terry Polishing Hand Towel Navy , 12PK (N030-N1627-4)
- MONARCH Washcloth Size Terry Wipers - COLORED 25 lb box (N-C10-25)
- MONARCH Bath Towel Size Terry Wipers - WHITE 50 lb bag (N-W50FB-50BG)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 50 lb Bag (R-C13-50BG)
- GRACO 32 Oz Storage Fluid (243103)
- Monarch Rags & Towels